Torque screwdriver with scale, to take interchangeable blades, maximum torque: 200cNm

Article no.: 659957 200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £62.88 /pcs.
on request
In stock
94 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 124 mm
Torque range 40 cNm - 200 cNm
Torque range 0.4 Nm - 2 Nm
Scale graduation, 1 graduation = 5 cNm
suitable interchangeable blades 6 mm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659957 200
EAN / GTIN 7610733291700
Manufacturer number 8317.A 0,4-2,0 NM

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.
To take 6 mm interchangeable blades (No. 659920659928).

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart