GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 17mm

Article no.: 234005 17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 17
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 51 mm
Overhang LA 68 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 060305
Pack of insert screws 239700 6IP2 (0.6 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234005 17
EAN / GTIN 4045197696441
Manufacturer number 234005 17

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 060305.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 17mm

GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 17mm

on request
In stock
10 pieces in stock
£311.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
£232.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£366.72
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 2
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
Nominal ⌀ D 17 17 17
Shank ISO 9766 ISO 9766 ABS
Pack of insert screws 239700 6IP2 (0.6 Nm) 232980 2 (TX7;0.8Nm) 239700 6IP2 (0.6 Nm)
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart