{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 39 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 117 mm | |
Overhang LA | 145 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 130511 | |
Pack of insert screws | 239700 20IP (6.3 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234005 39 | |
EAN / GTIN | 4045197696885 | |
Manufacturer number | 234005 39 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Drill indexable drill Combination shank 39 mm
on request
In stock
14 pieces in stock
£418.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£312.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 40 | 40 |
Pack of insert screws | 239700 20IP (6.3 Nm) | 232980 6 (TX15;3Nm) |
Series | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 145 | 152 |