{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 31 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 93 mm | |
for inch ⌀ | 1 7/32 in | |
Overhang LA | 117 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 100408 | |
Pack of insert screws | 239700 10IP (2.8 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234005 31 | |
EAN / GTIN | 4045197696724 | |
Manufacturer number | 234005 31 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Drill indexable drill Combination shank, 3×D, ⌀ DC m7: 31mm
on request
In stock
6 pieces in stock
£362.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£271.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Nominal ⌀ D | 31 | 31 |
Reach L1 | 93 mm | 96 mm |
for inch ⌀ | 1 7/32 in | 1 7/32 in |
Overhang LA | 117 mm | 123 mm |