{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 17 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 51 mm | |
Overhang LA | 82 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 060305 | |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 113 mm | |
Type of product | Indexable drill |
Article number | 234020 17 | |
EAN / GTIN | 4062406735173 | |
Manufacturer number | 234020 17 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill ABS® shank, 3×D, ⌀ DC: 17mm
on request
In stock
10 pieces in stock
£366.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£311.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£232.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Use for drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Nominal ⌀ D | 17 | 17 | 17 |
Shank | ABS | ISO 9766 | ISO 9766 |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill |