{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 27 mm - 27.9 mm | |
Overhang L1 | 216 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 270-216-32A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 220.1 mm | |
Manufacturer's designation | DCN 270-216-32A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 27 | |
EAN / GTIN | 7291075291841 | |
Manufacturer number | 3203123 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 27
on request
Available in 4-6 working days
0 pieces in stock
£588.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£566.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 8×D | 8×D |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 mm | 32 mm |
Shank length Ls | 60 mm | 60 mm |