{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 21 mm - 21.9 mm | |
Overhang L1 | 168 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 210-168-25A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 171.18 mm | |
Manufacturer's designation | DCN 210-168-25A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 21 | |
EAN / GTIN | 7291075291797 | |
Manufacturer number | 3202599 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 21
on request
In stock
3 pieces in stock
£450.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£428.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 21 mm - 21.9 mm | 21 mm - 21.99 mm |
Number of cutting edges Z | 2 | 2 |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Through-coolant | yes | yes |
Shank ⌀ Ds | 25 mm | 25 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |