{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 25.9 mm | |
Overhang L1 | 200 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 250-200-32A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 203.8 mm | |
Manufacturer's designation | DCN 250-200-32A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 25 | |
EAN / GTIN | 7291075291759 | |
Manufacturer number | 3202592 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 25
on request
Subsequent delivery
0 pieces in stock
£556.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£523.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£454.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£497.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 25 mm - 25.9 mm | 25 mm - 25.99 mm | 25 mm - 35 mm | 25 mm - 35 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 8×D | 8×D | 8×D | 8×D |
Through-coolant | yes | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | ISO 9766 | Morse taper |
Shank length Ls | 60 mm | 60 mm | 60 mm | |
Type of product | Insdexable Drill | Indexable drill | Indexable drill | Indexable drill |