{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 19 mm - 19.9 mm | |
Overhang L1 | 152 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 190-152-25A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 154.88 mm | |
Manufacturer's designation | DCN 190-152-25A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 19 | |
EAN / GTIN | 7291075291742 | |
Manufacturer number | 3202475 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 8×D, Size: 19
on request
In stock
5 pieces in stock
£372.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£387.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 8×D | 8×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 25 mm | 25 mm |
Shank length Ls | 56 mm | 56 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |