{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 29 mm - 29.9 mm | |
Reach L1 | 87 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 290-087-32A-3D | |
Manufacturer's designation | DCN 290-087-32A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 29 | |
EAN / GTIN | 7291075291032 | |
Manufacturer number | 3203530 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 29
on request
Available in 4-6 working days
0 pieces in stock
£476.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£447.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 29 ;29.9 | 29 ;29.99 |
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Through-coolant | yes | yes |
Shank length Ls | 60 | 60 |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |