{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 14 mm - 14.4 mm | |
Reach L1 | 42 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 140-042-16A-3D | |
Manufacturer's designation | DCN 140-042-16A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 14 | |
EAN / GTIN | 7291075290912 | |
Manufacturer number | 3202427 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 14
on request
In stock
4 pieces in stock
£207.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£232.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 14 ;14.4 | 14 ;14.49 |
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 16 | 16 |
Shank length Ls | 48 | 48 |
Reach L1 | 42 | 44 |