{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 10 mm - 10.4 mm | |
Reach L1 | 30 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 100-030-16A-3D | |
Manufacturer's designation | DCN 100-030-16A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 10 | |
EAN / GTIN | 7291075291070 | |
Manufacturer number | 3260080 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 3×D, Size: 10
on request
In stock
4 pieces in stock
£178.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£201.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 10 mm - 10.4 mm | 10 mm - 10.49 mm |
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Reach L1 | 30 mm | 32 mm |
Type of product | Insdexable Drill | Indexable drill |