{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 3×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 15 mm - 15.9 mm | |
Reach L1 | 45 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Iscar item designation | DCN 150-045-20A-3D | |
Manufacturer's designation | DCN 150-045-20A-3D | |
Type of product | Insdexable Drill |
Article number | 231705 15 | |
EAN / GTIN | 7291075290936 | |
Manufacturer number | 3202431 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 15
on request
In stock
2 pieces in stock
£225.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£239.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 15 ;15.9 | 15 ;15.99 |
Number of cutting edges Z | 2 | 2 |
Version | 3×D | 3×D |
Use for drilling | concave ;convex ;Drilling through a stack ;Cross drilling | limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes |
Shank ⌀ Ds | 20 | 20 |
Type of product | Insdexable Drill | Indexable drill |