{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 160 mm | |
Number of effective inserts Zeff | 18 | |
Number of indexable inserts | 18 | |
Shank type | with bore | |
maximum cutting depth ae max | 51 mm | |
Overall length Ltot | 14 mm | |
Mounting bore ⌀ | 40 mm | |
Slot width ap | 10 mm | |
Manufacturer's designation | SDN D160-10-40-XN09 | |
Type of product | Side milling cutter |
Article number | 227722 160/18 | |
EAN / GTIN | 7291075430806 | |
Manufacturer number | 3343104 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HELISLOT side milling cutter without flange, ⌀ DC / Zeff: 160/18mm
on request
In stock
5 pieces in stock
£1,186.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£1,207.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
£1,036.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£1,219.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£1,051.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | no | no | no | no | |
suitable indexable insert | XC.. 1119 | XC.. 1119 | XC.. 1125 | XC.. 1125 | |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
maximum cutting depth ae max | 51 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Type of product | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter |