{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Type | GGG | |
Corner radius | 0.8 mm | |
Grade | IC810 | |
Tool material | Carbide | |
ISO code indexable insert | TPKT 1003PDR | |
Feed fz | 0.15 mm | |
Number of changes/inserts | 3 | |
Geometry | PDR | |
Manufacturer's designation | HM390 TPKT 1003PDR IC810 | |
Type of product | Indexable insert for milling |
Article number | 226596 GGG | |
EAN / GTIN | 7291075313628 | |
Manufacturer number | 5607514 |