{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 30.5 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.055 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.065 mm | |
Type of product | Torus cutter |
Article number | 220297 10/2,0 | |
EAN / GTIN | 2050002068506 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HAIMER MILL solid carbide torus cutter 10/2,0 mm
on request
In stock
6 pieces in stock
£64.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
£75.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£134.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing |
No. of teeth Z | 4 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |