{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.7 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.033 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.039 mm | |
Type of product | Torus cutter |
Article number | 220297 6/0,5 | |
EAN / GTIN | 2050002068407 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HAIMER MILL solid carbide torus cutter 6/0,5 mm
on request
In stock
40 pieces in stock
£35.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
74 pieces in stock
£43.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£67.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Recess ⌀ D1 | 5.7 mm | 5.8 mm | 5.8 mm |
Overall length L | 58 mm | 57 mm | 57 mm |
Helix angle | 32 degrees | 38 degrees | 35 degrees |
Tolerance nominal ⌀ | f9 | f8 | f8 |
No. of teeth Z | 4 | 4 | 4 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |
Type of product | Torus cutter | Torus cutter | Torus cutter |