{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 36.5 mm | |
Recess ⌀ D1 | 11.4 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.066 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.078 mm | |
Type of product | Torus cutter |
Article number | 220297 12/3,0 | |
EAN / GTIN | 2050002068551 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HAIMER MILL solid carbide torus cutter 12/3,0 mm
on request
In stock
13 pieces in stock
£81.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£103.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 36.5 mm | 36 mm |
Overall length L | 84 mm | 83 mm |
Standard | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 12 mm | 12 mm |
Flute length Lc | 26 mm | 26 mm |
Helix angle | 32 degrees | 38 degrees |
Spacing of the cutters | unequal spacing | unequal spacing |