{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 9.8 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | Torus cutter |
Article number | 206354 10/2,0 | |
EAN / GTIN | 4045197778673 | |
Manufacturer number | 206354 10/2,0 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 10/2,0mm
on request
In stock
52 pieces in stock
£75.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£134.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no |
Standard | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 10 mm | 10 mm |
Helix angle characteristic | unequal spacing | unequal spacing |
No. of teeth Z | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Spacing of the cutters | unequal spacing | unequal spacing |