Indexable face mill 90° 40/4 mm

Article no.: 215055 40/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 4
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application End milling
    Through-coolant yes
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    suitable indexable insert SOMT 09T304
    Pack of insert screws 219810 (9IP; 2.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215055 40/4
    EAN / GTIN 4045197750303
    Manufacturer number 215055 40/4

    Description

    Version:

    Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

    Attention:

    Without a PowerCard!

    Note:

    To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
    Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart