SOMT 09T304 FR, HU7710, Type: ALU

Article no.: 215065 ALU
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.84 / Piece
  • from 10 Piece
    £11.54 / Piece
on request
In stock
3,827 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 09T304 FR
Type ALU
Corner radius 0.4 mm
Grade HU7710
Tool material Carbide
Feed fz per tooth 0.13 mm
Number of changes/inserts 4
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215065 ALU
EAN / GTIN 4045197302922
Manufacturer number 215065 ALU

Application Table

Alu plastics
N
780
Aluminium (short chipping)
N
700
Alu > 10% Si
N
610
CuZn
N
480
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

Note:

Standard application values for ae = 0.3×D / ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart