SOMT 09T304 TR, HB7635, Type: INOX

Article no.: 215075 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.24 / Piece
  • from 10 Piece
    £11.03 / Piece
on request
In stock
3,887 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 09T304 TR
Type INOX
Corner radius 0.4 mm
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.11 mm
Number of changes/inserts 4
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215075 INOX
EAN / GTIN 4045197302960
Manufacturer number 215075 INOX

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
GG(G)
K
120
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

Note:

Standard application values for ae = 0.3×D / ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart