SOMT 09T304 TR ST1400

Article no.: 215073 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.86 / Piece
  • from 10 Piece
    £11.55 / Piece
on request
In stock
3,081 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOMT 09T304 TR
    Type ST1400
    Corner radius 0.4 mm
    Grade HB7515
    Tool material Carbide
    Feed fz per tooth 0.12 mm
    Number of changes/inserts 4
    Insert thickness E 3.97 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215073 ST1400
    EAN / GTIN 4045197554437
    Manufacturer number 215073 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    400
    Steel < 750 N/mm²
    P
    280
    Steel < 900 N/mm²
    P
    235
    Steel < 1100 N/mm²
    P
    220
    Steel < 1400 N/mm²
    P
    205
    INOX < 900 N/mm²
    M
    290
    INOX > 900 N/mm²
    M
    180
    GG(G)
    K
    180
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

    Note:

    Standard application values for ae = 0.3×D / ap max = 5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart