Indexable face / shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Article no.: 215050 63/6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SOMT 09T304
Pack of insert screws 219810 (9IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215050 63/6
EAN / GTIN 4045197132642
Manufacturer number 215050 63/6

Description

Version:

Made of hardened special steel for low vibration and long life. Very good surface finishes are obtained due to projecting flat cutting edge.

Note:

To use all 4 cutting edges, the insert always has to be turned in the indicated direction.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face / shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

Indexable face / shoulder mill 90°, with bore, ⌀ D / number of teeth Z: 63/6mm

on request
In stock
12 pieces in stock
£450.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£373.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
£504.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£470.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£541.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£351.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
£260.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock
£280.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
£212.62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£406.63
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 6 4 6 6 7 6 6 6 6 6
Mounting bore ⌀ 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Overall length Ltot 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm
Cutting edge ⌀ DC 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm
Pack of insert screws 219810 (9IP; 2.2 Nm) 219833 (15IP; 3.0 Nm) 219833 (15IP; 3.0 Nm) 219863 (8IP; 2.2 Nm) 219863 (8IP; 2.2 Nm) 219812 (15IP; 5.0 Nm) 219810 (9IP; 2.2 Nm) 219798 1 (15IP; 3.8 Nm) 219812 (15IP; 5.0 Nm) 219798 1 (15IP; 3.8 Nm)
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart