{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | AP.. 16.. | |
Pack of insert screws | 219812 (15IP; 5.0 Nm) | |
Type of product | End / face mill |
Article number | 215717 63/6 | |
EAN / GTIN | 4062406394998 | |
Manufacturer number | 215717 63/6 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Indexable milling cutter 90°, with bore, ⌀ D: 63/6mm
on request
In stock
34 pieces in stock
£212.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£373.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£504.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£470.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£541.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£450.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£351.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£260.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
£280.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£406.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 4 | 6 | 6 | 7 | 6 | 6 | 6 | 6 | 6 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Pack of insert screws | 219812 (15IP; 5.0 Nm) | 219833 (15IP; 3.0 Nm) | 219833 (15IP; 3.0 Nm) | 219863 (8IP; 2.2 Nm) | 219863 (8IP; 2.2 Nm) | 219810 (9IP; 2.2 Nm) | 219812 (15IP; 5.0 Nm) | 219810 (9IP; 2.2 Nm) | 219798 1 (15IP; 3.8 Nm) | 219798 1 (15IP; 3.8 Nm) |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |