{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 9.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 32.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 9,4 | |
EAN / GTIN | 4045197824837 | |
Manufacturer number | 122501 9,4 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 9,4
on request
In stock
17 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£35.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£32.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£48.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£95.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
£28.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | without | green | blue | green | green | green | blue |
Overall length L | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm | 89 mm |
Through-coolant | no | no | yes, with 25 bar | no | no | yes, with 25 bar | yes, with 25 bar | no |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | m7 | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm |