{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 8.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 8,2 | |
EAN / GTIN | 4045197824714 | |
Manufacturer number | 122501 8,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 8,2
on request
In stock
55 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£35.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£51.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
£28.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D |
Through-coolant | no | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |