{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 6.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 23.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 34 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 6,9 | |
EAN / GTIN | 4045197824585 | |
Manufacturer number | 122501 6,9 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 6,9
on request
In stock
104 pieces in stock
£27.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
£51.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£79.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
48.74 £
£34.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
86.91 £
£61.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£42.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£76.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
226 pieces in stock
£43.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | green | green | blue | green | green | green | green | green |
Overall length L | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |