{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 10.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 38.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122501 10,9 | |
EAN / GTIN | 4045197824981 | |
Manufacturer number | 122501 10,9 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 10,9
on request
In stock
8 pieces in stock
£42.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£69.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£69.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£42.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes |
Version | 4×D | 4×D | 4×D | 4×D |
Colour ring | green | green | green | green |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide |
Flute length Lc | 55 | 55 | 55 | 55 |
Shank ⌀ Ds | 12 | 12 | 12 | 12 |
recommended maximum drilling depth L2 | 38.7 | 38.7 | 38.7 | 38.7 |