{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 63.6 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.6 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 7,6 | |
EAN / GTIN | 4045197009166 | |
Manufacturer number | 114000 7,6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 7,6mm
on request
In stock
356 pieces in stock
£0.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
£1.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
from
1
Pieces
£5.93
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£4.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
298 pieces in stock
£4.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
from
1
Pieces
£16.61
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£13.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
413 pieces in stock
£2.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Colour ring | without | without | without | without | green | without |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Nominal ⌀ DC | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 63.6 mm | 63.6 mm | 63.6 mm | 63.6 mm | 63.6 mm | 63.6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |