{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 57.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.5 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 7,5 | |
EAN / GTIN | 4045197009159 | |
Manufacturer number | 114000 7,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 7,5mm
on request
In stock
5,127 pieces in stock
£0.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,316 pieces in stock
from
1
Pieces
£1.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,049 pieces in stock
from
1
Pieces
£5.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,253 pieces in stock
from
1
Pieces
£4.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,004 pieces in stock
from
1
Pieces
£2.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
from
1
Pieces
£6.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N | N |
recommended maximum drilling depth L2 | 57.8 mm | 57.8 mm | 57.8 mm | 57.8 mm | 57.8 mm | 57.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |