{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.5 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114000 5 | |
EAN / GTIN | 4045197008909 | |
Manufacturer number | 114000 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HSS jobber drill roll forged N 5 mm
on request
In stock
20,220 pieces in stock
£0.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,547 pieces in stock
from
1
Pieces
£1.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15,650 pieces in stock
from
1
Pieces
£2.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22,507 pieces in stock
from
1
Pieces
£1.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 5 | 5 | 5 | 5 |
Tool material | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 44.5 | 44.5 | 44.5 | 44.5 |