HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 6mm

Article no.: 114000 6
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
7,423 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 6 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 48 mm
Flute length Lc 57 mm
Overall length L 93 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114000 6
EAN / GTIN 4045197009005
Manufacturer number 114000 6

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 
dry
 

Description

Version:

Roll forged, standard helix angle, core thickness and core taper.
Dimensions to DIN 338.
No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks (e. g. with hand held drills). Economy version.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill roll forged N, uncoated, ⌀ D<sub>C</sub> h8: 6mm

HSS jobber drill roll forged N, uncoated, ⌀ DC h8: 6mm

on request
In stock
7,423 pieces in stock
£0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,128 pieces in stock
from 1  Pieces
£1.31
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£1.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,227 pieces in stock
from 1  Pieces
2.87 £
£2.22
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
2.39 £
£1.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9,513 pieces in stock
from 1  Pieces
£3.27
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19,506 pieces in stock
from 1  Pieces
£1.54
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£1.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
500 pieces in stock
from 1  Pieces
£4.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.09
plus VAT at the current rate Prices plus delivery costs
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 57 mm 57 mm 57 mm 57 mm 57 mm 57 mm
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
recommended maximum drilling depth L2 48 mm 48 mm 48 mm 48 mm 48 mm 48 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart