{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa leather | |
Glove characteristics | Reinforced crook of the thumb; Hook & loop fastener | |
Coating variant | No coating | |
Material | Nappa leather | |
EN 388 | 2011X | |
Application | reusable | |
Protection category | Category I | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | grey / white | |
Type of product | Driver’s gloves |
Article number | 094396 7 | |
EAN / GTIN | 7392626012745 | |
Manufacturer number | 116-7 |
This article |
Recommendations |
||
---|---|---|---|
Pair of driver’s gloves, unlined Tegera® 116 7
on request
In stock
152 pieces in stock
from
1
Pieces
£11.44
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£9.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,917 pieces in stock
from
1
Pieces
£5.15
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
from
1
Pieces
£6.32
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£5.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
Material | Nappa leather | Nappa palm leather | Nappa palm leather |
Backing material | Nappa leather | Nappa palm leather | Nappa palm leather |
EN 388 | 2011X | 3143X | 3133X |
Protection category | Category I | Category II | Category II |
Type of product | Driver’s gloves | Driver’s gloves | Driver’s gloves |
Coating variant | No coating | No coating | No coating |