{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa leather | |
Glove characteristics | Reinforced crook of the thumb; Hook & loop fastener | |
Coating variant | No coating | |
Material | Nappa leather | |
EN 388 | 2011X | |
Application | reusable | |
Protection category | Category I | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | grey / white | |
Type of product | Driver’s gloves |
Article number | 094396 11 | |
EAN / GTIN | 7340118306650 | |
Manufacturer number | 116-11 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of driver’s gloves, unlined Tegera® 116, Glove size: 11
on request
In stock
289 pieces in stock
from
1
Pieces
£11.44
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£9.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,139 pieces in stock
|
on request
In stock
3,110 pieces in stock
from
1
Pieces
£6.32
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£5.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,968 pieces in stock
from
1
Pieces
£6.04
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
£5.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,207 pieces in stock
from
1
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
£6.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Material | Nappa leather | Nappa palm leather | Nappa palm leather | Nappa leather | Nappa leather |
Backing material | Nappa leather | Nappa palm leather | Nappa palm leather | Nappa leather | Nappa leather |
Glove characteristics | Reinforced crook of the thumb; Hook & loop fastener | Silicone-free; free of latex; DMF-free | Silicone-free; free of latex; DMF-free | Silicone-free; Hook & loop fastener | Silicone-free; Hook & loop fastener |
EN 388 | 2011X | 3143X | 3133X | 2111X | 2121X |
Type of glove | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves |
Type of product | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves |
Coating variant | No coating | No coating | No coating | No coating | No coating |