Pair of driver’s gloves, unlined Tegera® 116 8

Article no.: 094396 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £11.44 / Pair
  • from 12 Pair
    £9.53 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
122 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Nappa leather
Glove characteristics Reinforced crook of the thumb; Hook & loop fastener
Coating variant No coating
Material Nappa leather
EN 388 2011X
Application reusable
Protection category Category I
Type of glove Driver’s gloves
Application range All-round
Colour grey / white
Type of product Driver’s gloves

Identification numbers & Classifications

Article number 094396 8
EAN / GTIN 7392626012752
Manufacturer number 116-8

Description

Version:

High-quality driver’s glove made from full-grain goatskin. Index finger and fingertips are reinforced and offer outstanding touch sensitivity. Hook and loop fastening at the wrist.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart