Pair of driver’s gloves, lined 11

Article no.: 094392 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £7.80 / Pair
  • from 6 Pair
    £6.50 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
1,227 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Nappa leather
Glove characteristics Silicone-free; Hook & loop fastener
Coating variant No coating
Weight 104 g
Material Nappa leather
Glove size 11
Length 250 mm
Thickness 0.7
EN 388 2121X
Application reusable
Type of glove Driver’s gloves
Application range All-round
Colour black / white
Type of product Driver’s gloves

Identification numbers & Classifications

Article number 094392 11
EAN / GTIN 4062406129927
Manufacturer number 094392 11

Description

Version:

Driver's gloves made from supple and hard-wearing goatskin. With high-quality breathable textile back and very good touch sensitivity. Hook and loop fastening at the wrist. Inside of the gloves fully lined.
Robust and durable thanks to the thumb and index finger made entirely of leather.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of driver’s gloves, lined  11

Pair of driver’s gloves, lined 11

on request
In stock
1,227 pieces in stock
from 1  Pieces
£7.80
plus VAT at the current rate Prices plus delivery costs
from 6  Pieces
£6.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11,355 pieces in stock
from 1  Pieces
£5.15
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£4.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,500 pieces in stock
from 1  Pieces
£6.32
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£5.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,775 pieces in stock
from 1  Pieces
£6.04
plus VAT at the current rate Prices plus delivery costs
from 6  Pieces
£5.03
plus VAT at the current rate Prices plus delivery costs
Colour black / white white white black / white
Material Nappa leather Nappa palm leather Nappa palm leather Nappa leather
Backing material Nappa leather Nappa palm leather Nappa palm leather Nappa leather
Glove characteristics Silicone-free; Hook & loop fastener Silicone-free; free of latex; DMF-free Silicone-free; free of latex; DMF-free Silicone-free; Hook & loop fastener
EN 388 2121X 3143X 3133X 2111X
Type of glove Driver’s gloves Driver’s gloves Driver’s gloves Driver’s gloves
Coating variant No coating No coating No coating No coating

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart