{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa palm leather | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Coating variant | No coating | |
Weight | 80 g | |
Material | Nappa palm leather | |
Glove size | 7 | |
Length | 260 mm | |
Thickness | 0.9 | |
EN 388 | 3143X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Scope of application | All-round | |
Colour | white | |
Type of product | Driver’s gloves |
Article number |
094060 7
Copy |
|
EAN / GTIN |
4062406094522
Copy |
|
Manufacturer number |
094060 7
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |