Safety boots, green DUNLOP JobGUARD FULL SAFETY, S5 46

Article no.: 092919 46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Stone
  • Puncture resistance: Stone

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S5
    Material of protective toe-cap Stone
    Puncture resistance Stone
    Colour green
    EU shoe size 46
    Type of product Rubber boots

    Identification numbers & Classifications

    Article number 092919 46
    EAN / GTIN 8713197371472
    Manufacturer number NA2KL01.46

    Description

    Version:

    Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. Comfortable to wear so suitable for everyday use.
    • Acifort® uppers.
    • Acifort® sole, black.
    • Dunlop Acifort® Comfort insole.
    • Black inner lining.

    Application:

    Agricultural management

    Standard:

    EN ISO 20345:2011 S5 SRC

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart