Safety boots, green DUNLOP JobGUARD FULL SAFETY, S5, EU shoe size: 40

Article no.: 092919 40
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour green
EU shoe size 40
Type of product Rubber boots

Identification & Classification

Article number 092919 40
EAN / GTIN 8713197371410
Manufacturer number NA2KL01.40
Manufacturer Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com

Description

Version:

Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. Comfortable to wear so suitable for everyday use.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Dunlop Acifort® Comfort insole.
  • Black inner lining.

Application:

Agricultural management

Standard:

EN ISO 20345:2011 S5 SRC

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart