{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S5 | |
Material of protective toe-cap | Stone | |
Puncture resistance | Stone | |
Colour | green | |
EU shoe size | 43 | |
Type of product | Rubber boots |
Article number | 092919 43 | |
EAN / GTIN | 8713197371441 | |
Manufacturer number | NA2KL01.43 |