{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S5 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Steel | |
Colour | green | |
EU shoe size | 44 | |
Type of product | Rubber boots |
Article number | 092919 44 | |
EAN / GTIN | 8713197371458 | |
Manufacturer number | NA2KL01.44 | |
Manufacturer | Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com |