Shoe, black VD 3500 SST SF ESD, S3 NB 43

Article no.: 092662 43
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 43
Type of product Safety shoes

Identification numbers & Classifications

Article number 092662 43
EAN / GTIN 4044348590201
Manufacturer number VD3500SSTSFNB43P

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS SST safety shoe with heat-resistant (up to approx. 220°C) and particularly anti-slip Perbunan outer sole (SST-STEITZ SURE STEP).
  • Perbunan Athletic SST outer sole, silver grey.

Shoes and lace-up boots with textile penetration protection.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092663.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart