Shoe, black VD 3500 SST SF ESD, S3 NB 42

Article no.: 092662 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Type of product Safety shoes

Identification numbers & Classifications

Article number 092662 42
EAN / GTIN 4044348590195
Manufacturer number VD3500SSTSFNB42P

Description

Version:

Safety shoe with VARIO Multiflex® technology for less shoe weight.
  • Upper material of ultra-light and smooth micro-fibres.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

VARIO DYNAMICS SST safety shoe with heat-resistant (up to approx. 220°C) and particularly anti-slip Perbunan outer sole (SST-STEITZ SURE STEP).
  • Perbunan Athletic SST outer sole, silver grey.

Shoes and lace-up boots with textile penetration protection.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092663.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart