{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Cold insulation | down to -20°C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 48 | |
Type of product | Safety shoes |
Article number | 092662 48 | |
Manufacturer number | VD3500SSTSFNB48P |
This article |
Recommendations |
|
---|---|---|
Shoe, black VD 3500 SST SF ESD, S3 NB, EU shoe size: 48 |
on request
In stock
8 pieces in stock
£76.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 |
EU shoe size | 48 | 48 |
Type of product | Safety shoes | Safety shoes |
Gender | Unisex | Unisex |