Shoe, black VD 3500 SST SF ESD, S3 NB 41

Article no.: 092662 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
    Cold insulation down to -20°C
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 41
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092662 41
    EAN / GTIN 4044348590188
    Manufacturer number VD3500SSTSFNB41P

    Description

    Version:

    Safety shoe with VARIO Multiflex® technology for less shoe weight.
    • Upper material of ultra-light and smooth micro-fibres.
    • Breathable functional lining.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    VARIO DYNAMICS SST safety shoe with heat-resistant (up to approx. 220°C) and particularly anti-slip Perbunan outer sole (SST-STEITZ SURE STEP).
    • Perbunan Athletic SST outer sole, silver grey.

    Shoes and lace-up boots with textile penetration protection.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092663.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart