{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Gentlemen’s | |
Fabric composition | 75% polyester; 23% cotton; 2% carbon | |
Material weight / fabric density | 130 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | white | |
Unisex size | XL | |
Standard/regulation | EN 61340-5-1 | |
breathable | yes | |
anti-static | yes | |
Jacket closure | Pushbutton | |
concealed placket | yes | |
Type of product | Coat |
Article number | 091600 XL | |
EAN / GTIN | 4050274194949 | |
Manufacturer number | 08005 48011 000 10-XL | |
Manufacturer | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |