Men’s ESD coat CONDUCTEX®, white, Size: 2XL

Article no.: 091600 2XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 75% polyester; 23% cotton; 2% carbon
  • Material weight / fabric density: 130
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Gentlemen’s
Fabric composition 75% polyester; 23% cotton; 2% carbon
Material weight / fabric density 130 g/m2
electrostatic characteristic EGB/ESD
Colour white
Unisex size 2XL
Standard/regulation EN 61340-5-1
breathable yes
anti-static yes
Jacket closure Pushbutton
concealed placket yes
Type of product Coat

Identification numbers & Classifications

Article number 091600 2XL
EAN / GTIN 4050274194956
Manufacturer number 08005 48011 000 10-2XL

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD coat of light-weight comfortable CONDUCTEX® material. The mixed-materials fabric offers an impressively high conductivity value and good wearing comfort. Highly breathable, tested at the Hohenstein Institute. With side seams.
  • With lapel collar and concealed snap fastener closure strip on one side.
  • Side patch pockets with oblique entry.
  • Breast pocket.
  • Sleeve seam adjustable by snap fastener.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Downloads & documents

From the same series "CONDUCTEX®" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart