{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Unisex | |
Fabric composition | 33% cotton; 60% polyester; 7% carbon | |
Material weight / fabric density | 305 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | XS | |
Type of product | Sweatshirt jacket |
Article number | 091616 XS | |
EAN / GTIN | 4050274718619 | |
Manufacturer number | 08016 86012 005 45-XS | |
Manufacturer | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |