{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Unisex | |
Fabric composition | 33% cotton; 60% polyester; 7% carbon | |
Material weight / fabric density | 305 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | XL | |
Type of product | Sweatshirt jacket |
Article number | 091616 XL | |
EAN / GTIN | 4050274718657 | |
Manufacturer number | 08016 86012 005 45-XL |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ESD sweat jacket CONDUCTEX® Pro Knit XL
on request
In stock
7 pieces in stock
£103.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
£38.62
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | |
Colour | navy | black / red |
Material weight / fabric density | 305 | 220 |
Unisex size | XL | XL |
Fabric composition | 33% cotton ;60% polyester ;7% carbon | 100% polyester |
Type of product | Sweatshirt jacket | Sweatshirt jacket |
Gender | Unisex | Unisex |